Shop All Slotted Shim Stock
Precision Brand
Construction Shim, g Blue, Plastic, PK504
Mfr # 6155
Zoro # G810412311
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Slotted Shim Type Slotted Shim
- Thickness Tolerance +/-.005 in
- Shim Width 3 in
- Shim Length 3 1/2 in
- Slot Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 6155
- Zoro # G810412311
- Country of Origin United States
- Category Slotted Shim Stock
Dimensions
Shim Width | 3 in |
Shim Length | 3 1/2 in |
Slot Width | 7/16 in |
Slot Depth | 2 3/4 in |
Details
Item | Construction Shim |
Slotted Shim Type | Slotted Shim |
Thickness Tolerance | +/-.005 in |
Color | Blue |
Temper | Not Rated |
Material | Plastic |
Thickness | 0.0625 in |
Material Grade/Class | Ungraded |
Product Type | Slotted Shims |
Description
Construction Shim, Slotted Shim Type Slotted Shim, Trade Size Not Applicable, Shim Length 3 1/2 in, Shim Width 3 in, Thickness 0.0625 in, Slot Width 7/16 in, Slot Depth 2 3/4 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-.005 in, Length Tolerance Not Applicable, Width Tolerance Not Applicable, Material Plastic, Material Grade/Class Ungraded, Finish Not Applicable, Temper Not Rated, Color Blue, Product Type Slotted Shims, Package Quantity 504
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, M, 0.295 In (O1DM6)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7016_72_0)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1 1/2 x 60 In (2FJL3)
- ZORO SELECT Carbon Steel Square Tube, 24" L, 2" W (CTSQ/22083-24)
- GLAZELOCK 1/4”, 3"L x 1-1/2"W1/2” Slot, Interlocking U-shaped Horseshoe Plastic Shims Black 1000pc/box (GLZ01)
- GLAZELOCK 8" x 1-1/2" x 5/16" Wedgelock Shims Black 288pc/box (WL02)
- GLAZELOCK 1/4" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Black 100pc/bag (Econo13)
- GLAZELOCK 1-1/2" x 7-3/4" Tapered Wedge Shims Black (12 Count), Case of 24 Boxes (GL-H8)
- GLAZELOCK 1/8" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Red 1000pc/box (GLZ19)
- GLAZELOCK 1/16", 2" x 4" Plastic Flat Plate Shims Blue 480pc/box (40 sheets of 12) (FS03)
- GLAZELOCK 1/8" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims Red 500c/box (GLZ22)
- Precision Brand Slotted Shim Stock