Shop All Slotted Shim Stock
Precision Brand
Construction Shim, g Black, Plastic, PK500
Mfr # 6166
Zoro # G810412304
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Slotted Shim
- Thickness Tolerance +/-.005 in
- Shim Width 1 1/2 in
- Shim Length 3 3/8 in
- Slot Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 6166
- Zoro # G810412304
- Country of Origin United States
- Category Slotted Shim Stock
Dimensions
Shim Width | 1 1/2 in |
Shim Length | 3 3/8 in |
Slot Width | 1/2 in |
Slot Depth | 2 15/16 in |
Details
Item | Construction Shim |
Slotted Shim Type | Slotted Shim |
Thickness Tolerance | +/-.005 in |
Color | Black |
Temper | Not Rated |
Material Grade/Class | Ungraded |
Material | Plastic |
Thickness | 0.25 in |
Product Type | Slotted Shims |
Description
Construction Shim, Slotted Shim Type Slotted Shim, Trade Size Not Applicable, Shim Length 3 3/8 in, Shim Width 1 1/2 in, Thickness 0.25 in, Slot Width 1/2 in, Slot Depth 2 15/16 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-.005 in, Length Tolerance Not Applicable, Width Tolerance Not Applicable, Material Plastic, Material Grade/Class Ungraded, Finish Not Applicable, Temper Not Rated, Color Black, Product Type Slotted Shims, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-NYL-11)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 12" W x 0.003" Thick (G15-3F-12X50)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-3/4" Dia. (2XMH7)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 5/8 in Overall Width, Style: A (ZTRIM-309)
- GLAZELOCK 1/4" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims Solid Black 400pc/box (GLZ24)
- GLAZELOCK 1/4", 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Black 100pc/bag (Econo04)
- GLAZELOCK 1/8" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 100pc/bag (Econo11)
- GLAZELOCK 1/32", 4 3/16"L x 1 7/8"W 5/8" Snap-off Plastic Shims Green 1/2" stack 125stacks/2000pc/box (MS01)
- GLAZELOCK 1/16" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ20)
- GLAZELOCK 1/16", 4 1/2"L x 1 7/8"W 5/8" Snap-off Plastic Shims Black 1" stack 30x2pk Retail Peg 960pcs (GL17-2P)
- GLAZELOCK 1/16", 2" x 4" Plastic Flat Plate Shims Blue 480pc/box (40 sheets of 12) (FS03)
- Precision Brand Slotted Shim Stock