Shop All Slotted Shim Stock
Precision Brand
Construction Shim, g Black, Plastic, PK252
Mfr # 6165
Zoro # G510412314
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Slotted Shim
- Thickness Tolerance +/-.005 in
- Shim Width 3 in
- Shim Length 3 1/2 in
- Slot Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 6165
- Zoro # G510412314
- Country of Origin United States
- Category Slotted Shim Stock
Dimensions
Shim Width | 3 in |
Shim Length | 3 1/2 in |
Slot Width | 7/16 in |
Slot Depth | 2 3/4 in |
Details
Item | Construction Shim |
Slotted Shim Type | Slotted Shim |
Thickness Tolerance | +/-.005 in |
Color | Black |
Temper | Not Rated |
Material Grade/Class | Ungraded |
Thickness | 0.25 in |
Material | Plastic |
Product Type | Slotted Shims |
Description
Construction Shim, Slotted Shim Type Slotted Shim, Trade Size Not Applicable, Shim Length 3 1/2 in, Shim Width 3 in, Thickness 0.25 in, Slot Width 7/16 in, Slot Depth 2 3/4 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-.005 in, Length Tolerance Not Applicable, Width Tolerance Not Applicable, Material Plastic, Material Grade/Class Ungraded, Finish Not Applicable, Temper Not Rated, Color Black, Product Type Slotted Shims, Package Quantity 252
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-N70-295)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.275 in T, 7,200 psi (BULK-PA-PVC-18)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 1.2 in Overall Width, Style: Side Bulb (1616-10)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f1x12-12)
- GLAZELOCK 1/16" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 100pc/bag (Econo20)
- GLAZELOCK 1/4" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Black 1000pc/box (GLZ13)
- GLAZELOCK 1/8", 3"L x 1-1/2"W1/2" Slot, Interlocking U-shaped Horsehoe Plastic Shims Red 1000pc/box (GLZ02)
- GLAZELOCK 1/8" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Red 100pc/bag (Econo19)
- GLAZELOCK 1/16", 4 1/2"L x 1 7/8"W 5/8" Snap-off Plastic Shims, Black 1" Stack 10x6pk Retail Peg 960pcs (10 Count), Case of 36 Boxes (GL17-6P)
- GLAZELOCK 1/8" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 100pc/bag (Econo11)
- GLAZELOCK 1/16" 4 1/2"L x 1 7/8"W 5/8" Snap-off Plastic Shims Black 1" stack 60 stacks/960pc/box (GL17)
- Precision Brand Slotted Shim Stock