Shop All Slotted Shim Stock
Precision Brand
Construction Shim, g Black, Plastic, PK1020
Mfr # 6135
Zoro # G410412315
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Slotted Shim Type Slotted Shim
- Thickness Tolerance +/-.005 in
- Shim Width 2 in
- Shim Length 1 in
- Slot Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 6135
- Zoro # G410412315
- Country of Origin United States
- Category Slotted Shim Stock
Dimensions
Shim Width | 2 in |
Shim Length | 1 in |
Slot Width | 13/16 in |
Slot Depth | 3 in |
Details
Item | Construction Shim |
Slotted Shim Type | Slotted Shim |
Thickness Tolerance | +/-.005 in |
Color | Black |
Material Grade/Class | Ungraded |
Thickness | 0.25 in |
Material | Plastic |
Temper | Not Rated |
Product Type | Slotted Shims |
Description
Construction Shim, Slotted Shim Type Slotted Shim, Trade Size Not Applicable, Shim Length 1 in, Shim Width 2 in, Thickness 0.25 in, Slot Width 13/16 in, Slot Depth 3 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-.005 in, Length Tolerance Not Applicable, Width Tolerance Not Applicable, Material Plastic, Material Grade/Class Ungraded, Finish Not Applicable, Temper Not Rated, Color Black, Product Type Slotted Shims, Package Quantity 1020
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-879)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.857 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/4A-100)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 In, 6 Ft (2EZV3)
- ZORO SELECT Rod, Steel, 8620, 1 In Dia x 3 Ft L (2KUK2)
- GLAZELOCK 1/16" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ23)
- GLAZELOCK 1/16" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 100pc/bag (Econo12)
- GLAZELOCK 1/16", 4 1/2"L x 1 7/8"W x1H” Snap-off Plastic Shims Black 60 Retail Wrapped Stacks/960pc/box (SP17)
- GLAZELOCK 1/16", 4 3/16"L x 1 7/8"W 5/8" Snap-off Plastic Shims Black 1" Stack 70stacks/1120pc/box (MS02)
- GLAZELOCK 1/4", 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Black 400pc/box (GLZ04)
- GLAZELOCK 1/8" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 100pc/bag (Econo14)
- GLAZELOCK 1/4" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims Solid Black 400pc/box (GLZ24)
- Precision Brand Slotted Shim Stock