Shop All Coatings and Wrap
Precision Brand
Blackener, PK6
Mfr # 45110
Zoro # G3855805
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chemical
- Function Adds a Dull Protective Finish
- Coverage 50 sq ft to 75 sq ft
- Features All Components VOC Free, Special Ventilating Not Required;Fast and Inexpensive Alternative to Black Oxide;Liquid is Best for Small Immersible Parts
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 45110
- Zoro # G3855805
- UPC # 698158451104
- Country of Origin United States
- Category Coatings and Wrap
Dimensions
Container Size | 1 qt |
Details
Item | Tool Blackener |
Material | Chemical |
Function | Adds a Dull Protective Finish |
Coverage | 50 sq ft to 75 sq ft |
Features | All Components VOC Free, Special Ventilating Not Required;Fast and Inexpensive Alternative to Black Oxide;Liquid is Best for Small Immersible Parts |
Container Type | Bottle |
For Workpiece Material | Ferrous Metal |
Material Form | Liquid |
Application Method | Immersion |
Description
Tool Blackener, 1 qt, For Workpiece Material Ferrous Metal, Application Method Immersion, Container Type Bottle, Coverage 50 sq ft to 75 sq ft, Features All Components VOC Free, Special Ventilating Not Required;Fast and Inexpensive Alternative to Black Oxide;Liquid is Best for Small Immersible Parts, Function Adds a Dull Protective Finish, Material Chemical, Material Form Liquid, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1/2"–2" Rigid Shoe Group (700R)
- GREENFIELD THREADING Straight Flute Hand Tap , 7/16"-14 , Plug , UNC , 3 Flutes (313506)
- WIDIA Triangle Turning Insert, Triangle, 3, TNGP, .5, Carbide (TNGP3305 TN15U)
- WESTWARD 5-7/8" Bright Jobber Length Drill Bit (6NRP8)
- PRECISION BRAND Tool Wrap, 100 Ft, 309ss (20710)
- PRECISION BRAND Tool Wrap, Stainless Steel (20450)
- PRECISION BRAND Tool Wrap, 100 Ft, 309ss (20910)
- PRECISION BRAND Tool Black, Liquid Kit, Blue (45126)
- PRECISION BRAND Tool Blackening Kit (45900)
- PRECISION BRAND Tool Wrap, 50 Ft, 321 SS (20310)
- Precision Brand Coatings and Wrap