Shop All Arbor Spacers
Precision Brand
Arbor Shim, Stl, 0.1250x5/8 ID, PK10
Mfr # 24159
Zoro # G0807974
original price:
$12.19
24% off
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Spacer
- Shim Material Steel
- Shim Thickness 0.125 in
- Thickness Tolerance +/-0.0030 in
- Inside Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 24159
- Zoro # G0807974
- UPC # 698158241590
- Country of Origin United States
- Category Arbor Spacers
Dimensions
Inside Dia. | 0.625 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.0 in |
Outside Dia. Tolerance | +/-0.002 in |
Keyway Width | 3/16 in |
Keyway Depth | 1/16 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 1 in |
Inside Diameter | 0.625 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Description
Arbor Spacer, Inside Diameter 0.625 in, Outside Diameter 1 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.125 in, Thickness Tolerance +/-0.0030 in, Keyway Width 3/16 in, Keyway Depth 1/16 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B84, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.67 in Ht, 1.41 in Max Wing Span, 25 PK (U16260.037.0001)
- TAMPER-PRUF SCREWS #6-32 x 1-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121760)
- ZORO SELECT M4-0.70 x 8 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.040.0008)
- ZORO SELECT Clevis Pin, Steel, 1-1/8 in. dia. (U39797.112.0600)
- PRECISION BRAND Arbor Shim, Stl, 0.0470x1 ID, PK10 (24216)
- PRECISION BRAND Arbor Shim, Stl, 0.0620x5/8 ID, PK10 (24157)
- PRECISION BRAND Arbor Shim, 0.1250x1 3/8 ID, PK10 (24279)
- PRECISION BRAND Arbor Shim, 0.0150x1 3/4 ID, PK10 (24312)
- PRECISION BRAND Arbor Shim, 0.0620x1 3/4 ID, PK10 (24317)
- PRECISION BRAND Arbor Shim, Stl, 0.0040x1 ID, PK10 (24205)
- PRECISION BRAND Arbor Shim, Stl, 0.0620x3/4 ID, PK10 (24177)
- Precision Brand Arbor Spacers