Shop All Arbor Spacers
Precision Brand
Arbor Shim, Stl, 0.0930x3/4 ID, PK10
Mfr # 24178
Zoro # G2947007
product price: $9.95
/pk 10, $0.99/ea
Sold in multiples of 2 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Spacer
- Shim Material Steel
- Shim Thickness 0.093 in
- Thickness Tolerance +/-0.0030 in
- Inside Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 24178
- Zoro # G2947007
- UPC # 698158241781
- Country of Origin United States
- Category Arbor Spacers
Dimensions
Inside Dia. | 0.75 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.125 in |
Outside Dia. Tolerance | +/-0.002 in |
Keyway Width | 3/16 in |
Keyway Depth | 5/64 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 0.75 in |
Outside Diameter | 1.125 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Spacer, Inside Diameter 0.75 in, Outside Diameter 1.125 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.093 in, Thickness Tolerance +/-0.0030 in, Keyway Width 3/16 in, Keyway Depth 5/64 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B84, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01062.062.0400)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/4,7800lb, PK10 (U51431.025.0125)
- A RAYMOND TINNERMAN Lock Nut, #4-48, Spring Steel, Zinc Electroplate and Trivalent Topcoat, .075 in Ht (EFLNH-TO448004-204/B)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3, PK5 (U39000.409.0300)
- PRECISION BRAND Arbor Shim, Stl, 0.0310x1 ID, PK10 (24215)
- PRECISION BRAND Arbor Shim, Stl, 0.1250x1 ID, PK10 (24219)
- PRECISION BRAND Arbor Shim, 0.0150x1 1/2 ID, PK10 (24452)
- PRECISION BRAND Arbor Shim, 0.0050x1 1/2 ID, PK10 (24446)
- PRECISION BRAND Arbor Shim, Stl, 0.0010x1 ID, PK10 (24201)
- PRECISION BRAND Arbor Shim, 0.0150x1 3/4 ID, PK10 (24312)
- PRECISION BRAND Arbor Shim, 0.0620x1 3/8 ID, PK10 (24277)
- Precision Brand Arbor Spacers