Shop All Arbor Spacers
Precision Brand
Arbor Shim, Stl, 0.0620x2 ID, PK10
Mfr # 24477
Zoro # G0375137
$44.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Spacer
- Shim Material Steel
- Shim Thickness 0.062 in
- Thickness Tolerance +/-0.0025 in
- Inside Dia. 2.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 24477
- Zoro # G0375137
- UPC # 698158244775
- Country of Origin United States
- Category Arbor Spacers
Dimensions
Inside Dia. | 2.0 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 2.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Keyway Width | 1/2 in |
Keyway Depth | 3/16 in |
Outside Diameter | 2.75 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 2 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Spacer, Inside Diameter 2 in, Outside Diameter 2.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.062 in, Thickness Tolerance +/-0.0025 in, Keyway Width 1/2 in, Keyway Depth 3/16 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 10PK (53199)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 10" L, Stainless Steel Stainless Steel, 10 PK (07349-PWR)
- 3M Shim A0108, 0.2 Thick, 1/pk (28129)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Metric 10.9 Coarse Thread Bolt and Nut Bin Assortment, 4PK (T5445BA109)
- PRECISION BRAND Arbor Shim, 0.0050x1 1/2 ID, PK10 (24446)
- PRECISION BRAND Arbor Shim, Stl, 0.0040x1 ID, PK10 (24205)
- PRECISION BRAND Arbor Shim, 0.0100x1 1/2 ID, PK10 (24450)
- PRECISION BRAND Arbor Shim, Stl, 0.0250x1 ID, PK10 (24214)
- PRECISION BRAND Arbor Shim, 0.0020x1 3/4 ID, PK10 (24303)
- PRECISION BRAND Arbor Shim, Stl, 0.0310x1 ID, PK10 (24215)
- PRECISION BRAND Arbor Shim, Stl, 0.0010x1 ID, PK10 (24201)
- Precision Brand Arbor Spacers