Shop All Arbor Spacers
Precision Brand
Arbor Shim, Stl, 0.0310x2 ID, PK10
Mfr # 24475
Zoro # G2326177
product price: $25.95
/pk 10, $2.59/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Spacer
- Shim Material Steel
- Shim Thickness 0.031 in
- Thickness Tolerance +/-0.0015 in
- Inside Dia. 2.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 24475
- Zoro # G2326177
- UPC # 698158244751
- Country of Origin United States
- Category Arbor Spacers
Dimensions
Inside Dia. | 2.0 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 2.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Keyway Width | 1/2 in |
Keyway Depth | 3/16 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 2.75 in |
Inside Diameter | 2 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Spacer, Inside Diameter 2 in, Outside Diameter 2.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.031 in, Thickness Tolerance +/-0.0015 in, Keyway Width 1/2 in, Keyway Depth 3/16 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Heavy Duty Staples, P35, 25 ga, Flat Crown, 1/4 in Leg L, Steel, 5040 PK (354)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Aluminum Body, 100 PK (TAC0916.1-100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 1/2 in L, Brass Body, 50 PK (TBC1616-50)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 34 Degrees (G624APBXN)
- PRECISION BRAND Arbor Shim, 0.0050x1 1/2 ID, PK10 (24446)
- PRECISION BRAND Arbor Shim, 0.0015x1 3/8 ID, PK10 (24262)
- PRECISION BRAND Arbor Shim, Stl, 0.0470x1 ID, PK10 (24216)
- PRECISION BRAND Arbor Shim, Stl, 0.1250x1 ID, PK10 (24219)
- PRECISION BRAND Arbor Shim, Stl, 0.0100x1 ID, PK10 (24210)
- PRECISION BRAND Arbor Shim, 0.1250x1 1/2 ID, PK10 (24459)
- PRECISION BRAND Arbor Shim, Stl, 0.0470x3/4 ID, PK10 (24176)
- Precision Brand Arbor Spacers