Shop All Arbor Spacers
Precision Brand
Arbor Shim, Stl, 0.0080x7/8 ID, PK10
Mfr # 24189
Zoro # G3454211
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Spacer
- Shim Material Steel
- Shim Thickness 0.008 in
- Thickness Tolerance +/-0.0008 in
- Inside Dia. 0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 24189
- Zoro # G3454211
- UPC # 698158241897
- Country of Origin United States
- Category Arbor Spacers
Dimensions
Inside Dia. | 0.875 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.375 in |
Outside Dia. Tolerance | +/-0.002 in |
Keyway Width | 3/16 in |
Keyway Depth | 5/64 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter | 0.875 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 1.375 in |
Description
Arbor Spacer, Inside Diameter 0.875 in, Outside Diameter 1.375 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.008 in, Thickness Tolerance +/-0.0008 in, Keyway Width 3/16 in, Keyway Depth 5/64 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0500)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 3 in, Steel, Black Oxide, 2 PK (40353)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1/2 in L, 25 PK (FB3HEXB142012P25)
- TEKS Self-Drilling Screw, 1/4" x 3 in, Steel Flat Head Phillips Drive, 40 PK (21378)
- PRECISION BRAND Arbor Shim, 0.0620x1 3/8 ID, PK10 (24277)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/2 ID, PK10 (24457)
- PRECISION BRAND Arbor Shim, Stl, 0.0010x1 ID, PK10 (24201)
- PRECISION BRAND Arbor Shim, Stl, 0.0200x3/4 ID, PK10 (24173)
- PRECISION BRAND Arbor Shim, 0.0620x1 3/4 ID, PK10 (24317)
- PRECISION BRAND Arbor Shim, Stl, 0.0200x1 ID, PK10 (24213)
- PRECISION BRAND Arbor Shim, Stl, 0.0040x1 ID, PK10 (24205)
- Precision Brand Arbor Spacers