Shop All Arbor Spacers
Precision Brand
Arbor Shim, Stl, 0.0060x1 ID, PK10
Mfr # 24207
Zoro # G0923526
product price: $7.39
/pk 10, $0.74/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Spacer
- Shim Material Steel
- Shim Thickness 0.006 in
- Thickness Tolerance +/-0.0005 in
- Inside Dia. 1.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 24207
- Zoro # G0923526
- UPC # 698158242078
- Country of Origin United States
- Category Arbor Spacers
Dimensions
Inside Dia. | 1.0 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.5 in |
Outside Dia. Tolerance | +/-0.002 in |
Keyway Width | 1/4 in |
Keyway Depth | 3/32 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 1.5 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter | 1 in |
Description
Arbor Spacer, Inside Diameter 1 in, Outside Diameter 1.5 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.006 in, Thickness Tolerance +/-0.0005 in, Keyway Width 1/4 in, Keyway Depth 3/32 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/8 in Thick, Black (CNES5918X3X50T)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125R100-C6)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.177" Thick (BULK-PS-PC-593)
- ZORO SELECT Rubber Sheet, Gum, 1/2"Thick, 36"x12", 40A (BULK-RS-NAT40-14)
- PRECISION BRAND Arbor Shim, 0.0020x1 3/4 ID, PK10 (24303)
- PRECISION BRAND Arbor Shim, Stl, 0.0020x1 ID, PK10 (24203)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/4 ID, PK10 (24255)
- PRECISION BRAND Arbor Shim, Stl, 0.0030x1 ID, PK10 (24204)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/2 ID, PK10 (24457)
- PRECISION BRAND Arbor Shim, 0.0100x1 1/2 ID, PK10 (24450)
- PRECISION BRAND Arbor Shim, 0.0250x1 1/2 ID, PK10 (24454)
- Precision Brand Arbor Spacers