Shop All Arbor Spacers
Precision Brand
Arbor Shim, Stl, 0.0050x2 ID, PK10
Mfr # 24466
Zoro # G1051197
original price:
$17.55
16% off
new price: $14.59
/pk 10, $1.46/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Spacer
- Shim Material Steel
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.0005 in
- Inside Dia. 2.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 24466
- Zoro # G1051197
- UPC # 698158244669
- Country of Origin United States
- Category Arbor Spacers
Dimensions
Inside Dia. | 2.0 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 2.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Keyway Width | 1/2 in |
Keyway Depth | 3/16 in |
Inside Diameter | 2 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 2.75 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Spacer, Inside Diameter 2 in, Outside Diameter 2.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.005 in, Thickness Tolerance +/-0.0005 in, Keyway Width 1/2 in, Keyway Depth 3/16 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Red Rubber Sheet - 1/8" Thick x 36" Width x 48" Length (20-114)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.075", Pk10 (MSC075-10)
- ZORO SELECT White UHMW Polyethylene Snap On Conveyor Guide Rail 10 ft L (2NJE8)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (10443_36_0)
- PRECISION BRAND Arbor Shim, Stl, 0.0010x3/8 ID, PK10 (24101)
- PRECISION BRAND Arbor Shim, Stl, 0.0620x2 ID, PK10 (24477)
- PRECISION BRAND Arbor Shim, Stl, 0.0200x3/4 ID, PK10 (24173)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/2 ID, PK10 (24455)
- PRECISION BRAND Arbor Shim, Stl, 0.0470x3/4 ID, PK10 (24176)
- PRECISION BRAND Arbor Shim, Stl, 0.0020x1 ID, PK10 (24203)
- PARLEC Arbor Spacer, 0.125 In Thick, ID 1 (014-906)
- Precision Brand Arbor Spacers