Shop All Arbor Spacers
Precision Brand
Arbor Shim, Stl, 0.0020x1 ID, PK10
Mfr # 24203
Zoro # G2283854
original price:
$13.69
8% off
new price: $12.55
/pk 10, $1.26/ea
Sold in multiples of 2 for $25.10
$25.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Spacer
- Shim Material Steel
- Shim Thickness 0.002 in
- Thickness Tolerance +/-0.0002 in
- Inside Dia. 1.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 24203
- Zoro # G2283854
- UPC # 698158242030
- Country of Origin United States
- Category Arbor Spacers
Dimensions
Inside Dia. | 1.0 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.5 in |
Outside Dia. Tolerance | +/-0.002 in |
Keyway Width | 1/4 in |
Keyway Depth | 3/32 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 1.5 in |
Inside Diameter | 1 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Spacer, Inside Diameter 1 in, Outside Diameter 1.5 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.002 in, Thickness Tolerance +/-0.0002 in, Keyway Width 1/4 in, Keyway Depth 3/32 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Fiberglass, 84 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003523)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/8" Thick (BULK-PS-PC-360)
- ZORO SELECT 3/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-243)
- TRIM-LOK Flap Seal, EPDM, 25 ft Length, 3-11/16" Overall Width, Style: Trim with a Side Flap (7B350B2X1/4C-25)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/2 ID, PK10 (24455)
- PRECISION BRAND Arbor Shim, 0.0620x1 3/8 ID, PK10 (24277)
- PRECISION BRAND Arbor Shim, 0.1250x1 3/8 ID, PK10 (24279)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/4 ID, PK10 (24255)
- PRECISION BRAND Arbor Shim, 0.0620x1 3/4 ID, PK10 (24317)
- PRECISION BRAND Arbor Shim, 0.0470x1 1/2 ID, PK10 (24456)
- PRECISION BRAND Arbor Shim, Stl, 0.0100x1 ID, PK10 (24210)
- Precision Brand Arbor Spacers