Shop All Arbor Shims
Precision Brand
Arbor Shim, Low Stl, 0.1250x1ID, Pk10
Mfr # 25219
Zoro # G0424112
product price: $13.25
/pk 10, $1.33/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.125 in
- Thickness Tolerance +/-0.003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25219
- Zoro # G0424112
- UPC # 698158252190
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.0 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.5 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Diameter | 1.5 in |
Inside Diameter | 1 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Description
Arbor Shim,Steel,0.125 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 1 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.5 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.125 in, Thickness Tolerance +/-0.003 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.500" Thick (1ZAR4)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 1/4" Thick (PS-PC-SR-38)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/16Tx12Wx24 InL (03SH.062X12-24)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X1/16C-100)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0470x1ID, Pk10 (25216)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0150x1ID, Pk10 (25212)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0310x1ID, Pk10 (25215)
- PRECISION BRAND Arbor Shim, 0.0470x1/2 ID, Pk10 (25136)
- PRECISION BRAND Arbor Shim, 0.0050x1 1/8 ID, Pk10 (25226)
- PRECISION BRAND Arbor Shim, 0.0060x5/8 ID, Pk10 (25147)
- HHIP MT5 To JT4 Drill Chuck Arbor (3700-0124)
- Precision Brand Arbor Shims