Shop All Arbor Shims
Precision Brand
Arbor Shim, Low Stl, 0.0620x2ID, Pk10
Mfr # 25477
Zoro # G2924661
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.062 in
- Thickness Tolerance +/-0.0025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 25477
- Zoro # G2924661
- UPC # 698158254774
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 2.0 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 2.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Diameter | 2.75 in |
Inside Diameter | 2 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Shim,Steel,0.062 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 2 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 2.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.062 in, Thickness Tolerance +/-0.0025 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Pack Size Small Pack, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (12692_12_12)
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 2 In, 3 Ft (61F.312X2-36)
- NELSON SHIMS CONTRACTOR SHIMS 8"" BX84 (CSH8/84/300)
- ZORO SELECT Alloy Steel Rod, 36 in L, 3/8 in Dia. (00R.375-36)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0310x2ID, Pk10 (25475)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0050x2ID, Pk10 (25466)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0470x2ID, Pk10 (25476)
- PRECISION BRAND Arbor Shim, 0.0150x5/8 ID, Pk10 (25152)
- PRECISION BRAND Arbor Shim, 0.0020x1 1/2 ID, Pk10 (25443)
- PRECISION BRAND Arbor Shim, 0.0930x1/2 ID, Pk10 (25138)
- PRECISION BRAND Arbor Shim, 0.0250x5/8 ID, Pk10 (25154)
- Precision Brand Arbor Shims