Shop All Arbor Shims
Precision Brand
Arbor Shim, Low Stl, 0.0050x1ID, Pk10
Mfr # 25206
Zoro # G0324021
product price: $7.95
/pk 10, $0.80/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.005 in
- Thickness Tolerance +/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25206
- Zoro # G0324021
- UPC # 698158252060
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.0 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.5 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 1 in |
Outside Diameter | 1.5 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Shim,Steel,0.005 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 1 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.5 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.005 in, Thickness Tolerance +/-0.0005 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" Brass Square Bar 360-H02 Extruded (1344)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.25-36)
- E. JAMES Rubber Cord, Buna, 9.0mm Dia, 50 Ft (CSBUNA-9.0-50)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-909)
- PRECISION BRAND Arbor Shim, Low Stl, 0.1250x1ID, Pk10 (25219)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0250x1ID, Pk10 (25214)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0100x1ID, Pk10 (25210)
- PRECISION BRAND Arbor Shim, 0.0050x1 3/8 ID, Pk10 (44818)
- PRECISION BRAND Arbor Shim, 0.0100x2 ID, Brn, Pk10 (44862)
- PRECISION BRAND Arbor Shim, 0.0015x5/8 ID, Pk10 (25142)
- PRECISION BRAND Arbor Shim, 0.0010x3/8 ID, Pk10 (25101)
- Precision Brand Arbor Shims