Shop All Arbor Shims
Precision Brand
Arbor Shim, Low Stl, 0.0010x1ID, Pk10
Mfr # 25201
Zoro # G1680585
original price:
$14.09
9% off
new price: $12.69
/pk 10, $1.27/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.001 in
- Thickness Tolerance +/-0.0001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25201
- Zoro # G1680585
- UPC # 698158252015
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.0 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.5 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter | 1 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 1.5 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Shim,Steel,0.001 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 1 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.5 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.001 in, Thickness Tolerance +/-0.0001 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT EPDM Sheet, 60A, 18"x12"x1/16", Black (BULK-RS-E60-630)
- ZORO SELECT Tapered Cork, Trade Size 0, PK100 (4NMA6)
- ZORO SELECT Rod, Cast Iron, 65-45-12, 2 In Dia x 1 Ft L (3ANR1)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1/4 in Dia. (BULK-PR-ACB-304)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0620x1ID, Pk10 (25217)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0250x1ID, Pk10 (25214)
- PRECISION BRAND Arbor Shim, Low Stl, 0.1250x1ID, Pk10 (25219)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0100x1ID, Pk10 (25210)
- PRECISION BRAND Arbor Shim, 0.0120x3/8 ID, Pk10 (25111)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0930x1ID, Pk10 (25218)
- PRECISION BRAND Arbor Shim, 0.0310x3/8 ID, Pk10 (25115)
- Precision Brand Arbor Shims