Shop All Shim Stock Assortments
Precision Brand
Arbor Shim Assortment Inside Dia. 0.875", Pk19
Mfr # 25200
Zoro # G2955793
original price:
$17.79
31% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade Not Rated
- Thickness Range (In.) 0.001 to 0.125
- Number of Pieces 19
- Thickness Tolerance +/-0.0005 in, +/-0.00075 in, +/-0.001 in, +/-0.0015 in, +/-0.002 in, +/-0.0025 in, +/-0.003 in, +/-10%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25200
- Zoro # G2955793
- UPC # 698158252008
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Inside Dia. | 0.875 in |
Outside Dia. | 1.375 in |
Outside Diameter | 1.375 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 0.875 in |
Number of Sizes | 19 |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Shim Assortment, System of Measurement Inch, Inside Diameter 0.875 in, Product Type Arbor Shim Assortment, Outside Diameter 1.375 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in, 0.02 in, 0.025 in, 0.031 in, 0.047 in, 0.062 in, 0.093 in, 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 1 In Dia x 1 Ft L, BHN 321 (2HKU9)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 12"x12", 30A (BULK-RS-S30-46)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Roll, 36"x40 ft., Black, 50A (BULK-RS-N50-943)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 100 ft L, 0.01 in Wire Dia, Black (3001237)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.750", Pk19 (25180)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 1.125", Pk19 (25240)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0250" Thickness, Pk20 (42146)
- PRECISION BRAND Shim Stock Assortment 6" x 12", Pk8 (22445)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0015" Thickness, Pk20 (42119)
- PRECISION BRAND Shim Stock Assortment 6" x 12", Pk6 (23290)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.015", Pk20 (MSE015)
- Precision Brand Shim Stock Assortments