Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.1250x3/8 ID, Pk10
Mfr # 25119
Zoro # G1109814
product price: $4.19
/pk 10, $0.42/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.125 in
- Thickness Tolerance +/-0.003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25119
- Zoro # G1109814
- UPC # 698158251193
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.375 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 0.625 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 0.625 in |
Inside Diameter | 0.375 in |
Description
Arbor Shim,Steel,0.125 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.375 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 0.625 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.125 in, Thickness Tolerance +/-0.003 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 3-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (814037-500)
- TAMPER-PRUF SCREWS 1/4"-20 x 5/8 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21530)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Nylon, 3/8 in Length, 20 PK (3425200037)
- NEWPORT FASTENERS Hex Nut, 5/8"-11, Steel, Grade 2, Plain, 35/64 in Ht, 50 PK (540668-PR-50)
- PRECISION BRAND Arbor Shim, 0.0930x3/8 ID, Pk10 (25118)
- PRECISION BRAND Arbor Shim, 0.0200x3/8 ID, Pk10 (25113)
- PRECISION BRAND Arbor Shim, 0.0010x3/8 ID, Pk10 (25101)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0100x1ID, Pk10 (25210)
- PRECISION BRAND Arbor Shim, 0.0150x1/2 ID, Pk10 (25132)
- PRECISION BRAND Arbor Shim, 0.0050x1/2 ID, Pk10 (25126)
- PRECISION BRAND Arbor Shim, 0.0050x1 1/8 ID, Pk10 (44790)
- Precision Brand Arbor Shims