Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.1250x3/4 ID, Pk10
Mfr # 25179
Zoro # G2277563
original price:
$11.92
18% off
new price: $9.75
/pk 10, $0.98/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.125 in
- Thickness Tolerance +/-0.003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25179
- Zoro # G2277563
- UPC # 698158251797
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.75 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.125 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter | 0.75 in |
Outside Diameter | 1.125 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Shim,Steel,0.125 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.125 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.125 in, Thickness Tolerance +/-0.003 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Hex Nut, #10-32, Titanium, Grade 5 (0000234)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG6KTP)
- SAMMYS SAMMYS Swivel Rod Hanger, Steel, #12-24 Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK (8268957)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32401)
- PRECISION BRAND Arbor Shim, 0.0310x3/4 ID, Pk10 (25175)
- PRECISION BRAND Arbor Shim, 0.0020x3/4 ID, Pk10 (25163)
- PRECISION BRAND Arbor Shim, 0.0060x3/4 ID, Pk10 (25167)
- PRECISION BRAND Arbor Shim, 0.0010x1 1/2 ID, Pk10 (25441)
- PRECISION BRAND Arbor Shim, 0.0080x5/8 ID, Pk10 (25149)
- PRECISION BRAND Arbor Shim, 0.0060x1 1/2 ID, Pk10 (25447)
- G.L. HUYETT Shim 5/8 x 1 x .062 FH PL Oil (SHIM-0625-062)
- Precision Brand Arbor Shims