Shop All Arbor Spacers
Precision Brand
Arbor Shim, 0.1250x1 3/8 ID, PK10
Mfr # 24279
Zoro # G1167661
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Spacer
- Shim Material Steel
- Shim Thickness 0.125 in
- Thickness Tolerance +/-0.0030 in
- Inside Dia. 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 24279
- Zoro # G1167661
- UPC # 698158242795
- Country of Origin United States
- Category Arbor Spacers
Dimensions
Inside Dia. | 1.375 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.875 in |
Outside Dia. Tolerance | +/-0.002 in |
Keyway Width | 5/16 in |
Keyway Depth | 1/8 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 1.375 in |
Outside Diameter | 1.875 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Spacer, Inside Diameter 1.375 in, Outside Diameter 1.875 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.125 in, Thickness Tolerance +/-0.0030 in, Keyway Width 5/16 in, Keyway Depth 1/8 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B84, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Standard (22558_24_36)
- ZORO SELECT Felt Sheet, F5, 1/8 In Thick, 12 x 12 In (2FKL8)
- ZORO SELECT Oil Hard Drill Rod, O1, 7/64, 0.1093 In (O1D7646)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Roll, 36"x50 ft., Black, 60A (BULK-RS-H60-937)
- PRECISION BRAND Arbor Shim, Stl, 0.0930x3/4 ID, PK10 (24178)
- PRECISION BRAND Arbor Shim, 0.0020x1 3/4 ID, PK10 (24303)
- PRECISION BRAND Arbor Shim, 0.0250x1 1/2 ID, PK10 (24454)
- PRECISION BRAND Arbor Shim, Stl, 0.0250x2 ID, PK10 (24474)
- PRECISION BRAND Arbor Shim, Stl, 0.0100x2 ID, PK10 (24470)
- PRECISION BRAND Arbor Shim, Stl, 0.0010x3/8 ID, PK10 (24101)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/2 ID, PK10 (24455)
- Precision Brand Arbor Spacers