Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.1250x1 3/4 ID, Pk10
Mfr # 25319
Zoro # G0916851
product price: $34.45
/pk 10, $3.45/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.125 in
- Thickness Tolerance +/-0.003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25319
- Zoro # G0916851
- UPC # 698158253197
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.75 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 2.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter | 1.75 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 2.75 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Shim,Steel,0.125 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 1.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 2.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.125 in, Thickness Tolerance +/-0.003 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 36 X 48 (SPLEXICL.375-36X48)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 25 ft. (X2199HT-25)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 70A (BULK-RS-H70-950)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1.5 in W (ha.188x1.5-72)
- PRECISION BRAND Arbor Shim, 0.0310x1 3/4 ID, Pk10 (25315)
- PRECISION BRAND Arbor Shim, 0.0010x1 3/4 ID, Pk10 (25301)
- PRECISION BRAND Arbor Shim, 0.0200x1 3/4 ID, Pk10 (25313)
- PRECISION BRAND Arbor Shim, 0.0620x5/8 ID, Pk10 (25157)
- PRECISION BRAND Arbor Shim, 0.0150x1 3/8 ID, Pk10 (25272)
- PRECISION BRAND Arbor Shim, 0.0930x1 1/4 ID, Pk10 (25258)
- PRECISION BRAND Arbor Shim, 0.0250x2 ID, White, Pk10 (44866)
- Precision Brand Arbor Shims