Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0930x3/4 ID, Pk10
Mfr # 25178
Zoro # G1091176
product price: $7.95
/pk 10, $0.80/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.093 in
- Thickness Tolerance +/-0.003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25178
- Zoro # G1091176
- UPC # 698158251780
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.75 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.125 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 1.125 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter | 0.75 in |
Description
Arbor Shim,Steel,0.093 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.125 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.093 in, Thickness Tolerance +/-0.003 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knife Thread Insert, 3/8"-16 Int Thrd Sz, 1 in L, 1/2 in Dia., Brass, Plain, 10 PK (400-610-PK10)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 2-1/2 in, Zinc Plated Hex Hex Drive (A0360160232Z)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (N04104.056.0325)
- ZORO SELECT #6-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0200)
- PRECISION BRAND Arbor Shim, 0.0310x3/4 ID, Pk10 (25175)
- PRECISION BRAND Arbor Shim, 0.0100x3/4 ID, Pk10 (25170)
- PRECISION BRAND Arbor Shim, 0.0150x3/4 ID, Pk10 (25172)
- PRECISION BRAND Arbor Shim, 0.0100x1 1/8 ID, Pk10 (25230)
- PRECISION BRAND Arbor Shim, 0.0050x1 3/8 ID, Pk10 (25266)
- PRECISION BRAND Arbor Shim, 0.1250x5/8 ID, Pk10 (25159)
- PRECISION BRAND Arbor Shim, 0.0100x7/8 ID, Pk10 (25190)
- Precision Brand Arbor Shims