Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0620x3/8 ID, Pk10
Mfr # 25117
Zoro # G1910291
original price:
$8.39
9% off
new price: $7.59
/pk 10, $0.76/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.062 in
- Thickness Tolerance +/-0.0025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25117
- Zoro # G1910291
- UPC # 698158251179
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.375 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 0.625 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter | 0.375 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 0.625 in |
Description
Arbor Shim,Steel,0.062 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.375 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 0.625 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.062 in, Thickness Tolerance +/-0.0025 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 50A (BULK-RS-H50-9)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded (12974)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4741_72_0)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/2 x 120 In (2FHP7)
- PRECISION BRAND Arbor Shim, 0.0310x3/8 ID, Pk10 (25115)
- PRECISION BRAND Arbor Shim, 0.1250x3/8 ID, Pk10 (25119)
- PRECISION BRAND Arbor Shim, 0.0250x3/8 ID, Pk10 (25114)
- PRECISION BRAND Shim Assortment, 13 PC (44728)
- PRECISION BRAND Arbor Shim, 0.0080x1/2 ID, Pk10 (25129)
- PRECISION BRAND Arbor Shim, 0.0250x1 1/8 ID, Pk10 (25234)
- PRECISION BRAND Arbor Shim, 0.0300x1 ID, Coral, Pk10 (44783)
- Precision Brand Arbor Shims