Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0620x1/2 ID, Pk10
Mfr # 25137
Zoro # G0246154
original price:
$5.75
6% off
new price: $5.35
/pk 10, $0.53/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.062 in
- Thickness Tolerance +/-0.0025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25137
- Zoro # G0246154
- UPC # 698158251377
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.5 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 0.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 0.75 in |
Inside Diameter | 0.5 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Shim,Steel,0.062 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.5 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 0.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.062 in, Thickness Tolerance +/-0.0025 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M5-0.80 x 60 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51505)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Black Oxide, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-GH-816ES7-)
- TE-CO Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 10 PK (42608)
- MIDWEST FASTENER #10-24 x 1 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04885)
- PRECISION BRAND Arbor Shim, 0.0930x1/2 ID, Pk10 (25138)
- PRECISION BRAND Arbor Shim, 0.0050x1/2 ID, Pk10 (25126)
- PRECISION BRAND Arbor Shim, 0.0310x1/2 ID, Pk10 (25135)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0470x2ID, Pk10 (25476)
- PRECISION BRAND Arbor Shim, 0.1250x5/8 ID, Pk10 (25159)
- PRECISION BRAND Arbor Shim, 0.0050x1 1/2 ID, Pk10 (25446)
- PRECISION BRAND Arbor Shim, 0.0010x3/4 ID, Pk10 (25161)
- Precision Brand Arbor Shims