Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0620x1 3/8 ID, Pk10
Mfr # 25277
Zoro # G0491732
product price: $12.99
/pk 10, $1.30/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.062 in
- Thickness Tolerance +/-0.0025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25277
- Zoro # G0491732
- UPC # 698158252770
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.375 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.875 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter | 1.375 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 1.875 in |
Description
Arbor Shim,Steel,0.062 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 1.375 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.875 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.062 in, Thickness Tolerance +/-0.0025 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/4, PK100 (SSCIA0250025USA-100BX)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade 2H, Hot Dipped Galvanized, 31/64 in Ht, 25 PK (U22281.050.0001)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.200.1000)
- ZORO SELECT Wood Screw, #14, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0300)
- PRECISION BRAND Arbor Shim, 0.0250x1 3/8 ID, Pk10 (25274)
- PRECISION BRAND Arbor Shim, 0.0100x1 3/8 ID, Pk10 (25270)
- PRECISION BRAND Arbor Shim, 0.0200x1 3/8 ID, Pk10 (25273)
- PRECISION BRAND Arbor Shim, 0.0470x5/8 ID, Pk10 (25156)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0470x1ID, Pk10 (25216)
- PRECISION BRAND Arbor Shim, 0.0020x5/8 ID, Pk10 (25143)
- PRECISION BRAND Arbor Shim, 0.0150x1 3/8 ID, Pk10 (25272)
- Precision Brand Arbor Shims