Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0620x1 1/4 ID, Pk10
Mfr # 25257
Zoro # G3120923
original price:
$16.43
39% off
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.062 in
- Thickness Tolerance +/-0.0025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 25257
- Zoro # G3120923
- UPC # 698158252572
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.25 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Diameter | 1.75 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 1.25 in |
Description
Arbor Shim,Steel,0.062 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 1.25 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.062 in, Thickness Tolerance +/-0.0025 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Collated Brad Nail, 3/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (PBN18075)
- MIDWEST FASTENER #6-32 x 3-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68247)
- ZORO SELECT Fully Threaded Stud, 7/16"-20, 3 ft, Steel, Grade 8, Plain Finish (2022968)
- MIDWEST FASTENER Hog Ring Staples, 3/4 in Leg L, Steel, 100 PK (50115)
- PRECISION BRAND Arbor Shim, 0.0470x1 1/4 ID, Pk10 (25256)
- PRECISION BRAND Arbor Shim, 0.0930x1 1/4 ID, Pk10 (25258)
- PRECISION BRAND Arbor Shim, 0.0250x1 1/4 ID, Pk10 (25254)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0620x1ID, Pk10 (25217)
- PRECISION BRAND Arbor Shim, 0.0200x7/8 ID, Pk10 (25193)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0470x1ID, Pk10 (25216)
- PRECISION BRAND Arbor Shim, 0.1250x1 1/8 ID, Pk10 (25239)
- Precision Brand Arbor Shims