Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0470x5/8 ID, Pk10
Mfr # 25156
Zoro # G0617321
original price:
$11.99
16% off
new price: $9.99
/pk 10, $1.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.047 in
- Thickness Tolerance +/-0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25156
- Zoro # G0617321
- UPC # 698158251568
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.625 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.0 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 0.625 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 1 in |
Description
Arbor Shim,Steel,0.047 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.625 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.047 in, Thickness Tolerance +/-0.002 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Bar, 1.25 in Over. W (1126_48_0)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 108 in W, 100 ft L, 0.018 in Wire Dia, Black (3033329)
- RUBBER-CAL Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/16" Thick x 3ft Width x 6ft Length (20-116)
- ZORO SELECT Silicone Strip, 60A, 10'x1 1/2"x0.125 (BULK-RS-S60-102)
- PRECISION BRAND Arbor Shim, 0.0015x5/8 ID, Pk10 (25142)
- PRECISION BRAND Arbor Shim, 0.0150x5/8 ID, Pk10 (25152)
- PRECISION BRAND Arbor Shim, 0.0310x5/8 ID, Pk10 (25155)
- PRECISION BRAND Arbor Shim, 0.0010x7/8 ID, Pk10 (25181)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0020x1ID, Pk10 (25203)
- PRECISION BRAND Arbor Shim, 0.0100x5/8 ID, Pk10 (25150)
- PRECISION BRAND Arbor Shim, 0.1250x1 3/8 ID, Pk10 (25279)
- Precision Brand Arbor Shims