Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0470x3/4 ID, Pk10
Mfr # 25176
Zoro # G1376374
original price:
$9.65
9% off
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.047 in
- Thickness Tolerance +/-0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 25176
- Zoro # G1376374
- UPC # 698158251766
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.75 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.125 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 1.125 in |
Inside Diameter | 0.75 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Description
Arbor Shim,Steel,0.047 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.125 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.047 in, Thickness Tolerance +/-0.002 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (18110_12_0)
- ADFORS Door and Window Screen, Aluminum, 48 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS9366-M)
- ONLINEMETALS 0.25" Carbon Steel Square Bar 1018 Cold Finish (7088)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia, Gray (3002201)
- PRECISION BRAND Arbor Shim, 0.0070x3/4 ID, Pk10 (25168)
- PRECISION BRAND Arbor Shim, 0.0010x3/4 ID, Pk10 (25161)
- PRECISION BRAND Arbor Shim, 0.0060x3/4 ID, Pk10 (25167)
- PRECISION BRAND Arbor Shim, 0.0100x3/8 ID, Pk10 (25110)
- PRECISION BRAND Arbor Shim, 0.1250x1 3/8 ID, Pk10 (25279)
- PRECISION BRAND Arbor Shim, 0.0200x3/4 ID, Pk10 (25173)
- PRECISION BRAND Arbor Shim, 0.0040x1 3/8ID, Tan, Pk10 (44817)
- Precision Brand Arbor Shims