Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0470x1 3/8 ID, Pk10
Mfr # 25276
Zoro # G3426351
original price:
$15.99
35% off
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness (In.) 0.0470"
- Shim Temper Full Hard
- Shim Thickness 0.047 in
- Grade 1008-1010
- Inside Dia. 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 25276
- Zoro # G3426351
- UPC # 698158252763
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.375 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Dia. | 1.875 in |
Inside Diameter | 1.375 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 1.875 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Description
Arbor Shim,Steel,0.047 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 1.375 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.875 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.047 in, Thickness Tolerance +/-0.002 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U01000.050.0150)
- MIDWEST FASTENER Toggle Bolt, 6" L, Steel, 25 PK (04104)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Aluminum, 5000 PK (M57650)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Steel, Grade 2, Zinc Plated Finish (20310)
- PRECISION BRAND Arbor Shim, 0.0050x3/8 ID, Pk10 (25106)
- PRECISION BRAND Arbor Shim, 0.0250x1/2 ID, Pk10 (25134)
- PRECISION BRAND Arbor Shim, 0.0100x1/2 ID, Pk10 (25130)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0620x1ID, Pk10 (25217)
- PRECISION BRAND Arbor Shim, 0.0310x1 3/4 ID, Pk10 (25315)
- PRECISION BRAND Arbor Shim, 0.0050x7/8 ID, Pk10 (25186)
- PRECISION BRAND Arbor Shim, 0.0310x3/8 ID, Pk10 (25115)
- Precision Brand Arbor Shims