Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0310x7/8 ID, Pk10
Mfr # 25195
Zoro # G2764702
original price:
$8.09
7% off
new price: $7.49
/pk 10, $0.75/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.031 in
- Thickness Tolerance +/-0.0015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25195
- Zoro # G2764702
- UPC # 698158251957
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.875 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.375 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 0.875 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 1.375 in |
Description
Arbor Shim,Steel,0.031 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.875 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.375 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.031 in, Thickness Tolerance +/-0.0015 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.359 in Flange Dia., 0.344 in L, Steel, 25 PK (CFH2-1024-085T-25)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 100 PK (M07160.080.0080)
- ZORO SELECT #10-32 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0076)
- ZORO SELECT 1/4x2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-049)
- PRECISION BRAND Arbor Shim, 0.0030x7/8 ID, Pk10 (25184)
- PRECISION BRAND Arbor Shim, 0.0250x7/8 ID, Pk10 (25194)
- PRECISION BRAND Arbor Shim, 0.0200x7/8 ID, Pk10 (25193)
- PRECISION BRAND Arbor Shim, 0.0010x1 1/4 ID, Pk10 (25241)
- PRECISION BRAND Arbor Shim, 0.0030x5/8 ID, Pk10 (25144)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0930x1ID, Pk10 (25218)
- PRECISION BRAND Arbor Shim, 0.0050x1/2 ID, Pk10 (25126)
- Precision Brand Arbor Shims