Shop All Arbor Spacers
Precision Brand
Arbor Shim, 0.0310x1 1/4 ID, PK10
Mfr # 24255
Zoro # G2740105
original price:
$11.74
11% off
new price: $10.35
/pk 10, $1.04/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Spacer
- Shim Material Steel
- Shim Thickness 0.031 in
- Thickness Tolerance +/-0.0015 in
- Inside Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 24255
- Zoro # G2740105
- UPC # 698158242559
- Country of Origin United States
- Category Arbor Spacers
Dimensions
Inside Dia. | 1.25 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Keyway Width | 5/16 in |
Keyway Depth | 1/8 in |
Inside Diameter | 1.25 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 1.75 in |
Description
Arbor Spacer, Inside Diameter 1.25 in, Outside Diameter 1.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.031 in, Thickness Tolerance +/-0.0015 in, Keyway Width 5/16 in, Keyway Depth 1/8 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 30"x24", 60A (BULK-RS-RCY60-23)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 1-3/4" Dia. (69606104)
- ONLINEMETALS 1" Brass Round Bar 360-H02 Extruded (1270)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSA-MCP-44)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/2 ID, PK10 (24457)
- PRECISION BRAND Arbor Shim, Stl, 0.1250x1 ID, PK10 (24219)
- PRECISION BRAND Arbor Shim, Stl, 0.0050x2 ID, PK10 (24466)
- PRECISION BRAND Arbor Shim, Stl, 0.0010x1 ID, PK10 (24201)
- PRECISION BRAND Arbor Shim, Stl, 0.0620x5/8 ID, PK10 (24157)
- PRECISION BRAND Arbor Shim, Stl, 0.0020x1 ID, PK10 (24203)
- PRECISION BRAND Arbor Shim, Stl, 0.0100x1 ID, PK10 (24210)
- Precision Brand Arbor Spacers