Shop All Arbor Spacers
Precision Brand
Arbor Shim, 0.0310x1 1/2 ID, PK10
Mfr # 24455
Zoro # G3157743
product price: $13.99
/pk 10, $1.40/ea
Sold in multiples of 2 for $27.98
$27.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Spacer
- Shim Material Steel
- Shim Thickness 0.031 in
- Thickness Tolerance +/-0.0015 in
- Inside Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 24455
- Zoro # G3157743
- UPC # 698158244553
- Country of Origin United States
- Category Arbor Spacers
Dimensions
Inside Dia. | 1.5 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 2.125 in |
Outside Dia. Tolerance | +/-0.002 in |
Keyway Width | 3/8 in |
Keyway Depth | 5/32 in |
Outside Diameter | 2.125 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 1.5 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Spacer, Inside Diameter 1.5 in, Outside Diameter 2.125 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.031 in, Thickness Tolerance +/-0.0015 in, Keyway Width 3/8 in, Keyway Depth 5/32 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0150 In, 12 In (17427)
- PROFESSIONAL PLASTICS White PVC 60 L, 3 W (RPVCWH3.000-5)
- PRECISION BRAND Shim Stock, Sheet, 302 SS, 0.01In, PK2 (22550)
- RUBBER-CAL Cloth Inserted SBR - 70A - Rubber Sheet - 1/8" Thick - 24" Width x 12" Length - Black (20-107)
- PRECISION BRAND Arbor Shim, Stl, 0.0620x1 ID, PK10 (24217)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/2 ID, PK10 (24457)
- PRECISION BRAND Arbor Shim, 0.0100x1 1/2 ID, PK10 (24450)
- PRECISION BRAND Arbor Shim, Stl, 0.0020x1 ID, PK10 (24203)
- PRECISION BRAND Arbor Shim, 0.0015x1 3/8 ID, PK10 (24262)
- PRECISION BRAND Arbor Shim, 0.0620x1 3/8 ID, PK10 (24277)
- PRECISION BRAND Arbor Shim, Stl, 0.0930x1 ID, PK10 (24218)
- Precision Brand Arbor Spacers