Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0300x1 ID, Coral, Pk10
Mfr # 44783
Zoro # G2451757
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material PVC
- Grade Not Rated
- Shim Thickness 0.03 in
- Thickness Tolerance +/-0.0015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 44783
- Zoro # G2451757
- UPC # 698158447831
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.0 in |
Inside Dia. Tolerance | +0.015 in |
Outside Dia. | 1.5 in |
Outside Dia. Tolerance | +/-0.005 in |
Inside Diameter Tolerance | +0.005/-0.015 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter | 1 in |
Outside Diameter | 1.5 in |
Description
Arbor Shim,PVC,0.03 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 1 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 1.5 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.03 in, Thickness Tolerance +/-0.0015 in, Material PVC, Material Grade/Class Ungraded, Finish Plain, Color Orange, Temper Not Rated, Material Quality Standards MS LP-535, Tensile Strength 6,600 psi, Properties Corrosion Resistant, Maximum Operating Temperature 155 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 50 PK (Z0469)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (4090)
- AVK Rivet Nut, M4-0.70 Thread Size, 70.87 mm Flange Dia., 11.94 mm L, Steel, 25 PK (AKS4T-470-3.3)
- AMPG Rod End Bolt, #8-32 Shank Thread (ZEB22-316)
- PRECISION BRAND Arbor Shim, 0.0040x1 3/8ID, Tan, Pk10 (44817)
- PRECISION BRAND Arbor Shim, 0.0470x1/2 ID, Pk10 (25136)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/8 ID, Pk10 (25235)
- PRECISION BRAND Arbor Shim, 0.0050x1 1/2 ID, Pk10 (25446)
- PRECISION BRAND Arbor Shim, 0.0310x3/4 ID, Pk10 (25175)
- PRECISION BRAND Arbor Shim, 0.0250x1 1/4 ID, Pk10 (44810)
- PRECISION BRAND Arbor Shim, 0.0310x5/8 ID, Pk10 (25155)
- Precision Brand Arbor Shims