Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0250x3/4 ID, Pk10
Mfr # 25174
Zoro # G1897086
product price: $8.95
/pk 10, $0.89/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.025 in
- Thickness Tolerance +/-0.0015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25174
- Zoro # G1897086
- UPC # 698158251742
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.75 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.125 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Diameter | 1.125 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter | 0.75 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Description
Arbor Shim,Steel,0.025 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.125 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.025 in, Thickness Tolerance +/-0.0015 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" x 0.75" Carbon Steel Rectangle Bar 1018 Cold Finish (7464)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 24" W x 1/4" Thick (PS-PC-SR-37)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/16Tx12Wx12 In L (3DTA5)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL02.00XOH)
- PRECISION BRAND Arbor Shim, 0.1250x3/4 ID, Pk10 (25179)
- PRECISION BRAND Arbor Shim, 0.0470x3/4 ID, Pk10 (25176)
- PRECISION BRAND Arbor Shim, 0.0060x3/4 ID, Pk10 (25167)
- PRECISION BRAND Arbor Shim, 0.0030x1/2 ID, Pk10 (25124)
- PRECISION BRAND Arbor Shim, 0.0100x1 3/8 ID, Pk10 (25270)
- PRECISION BRAND Arbor Shim, 0.0010x1 3/8 ID, Pk10 (44813)
- PRECISION BRAND Arbor Shim, 0.0100x3/4 ID, Pk10 (25170)
- Precision Brand Arbor Shims