Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0250x1 3/4 ID, Pk10
Mfr # 44852
Zoro # G1652296
product price: $14.79
/pk 10, $1.48/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material PVC
- Grade Not Rated
- Shim Thickness 0.025 in
- Thickness Tolerance +/-0.00125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 44852
- Zoro # G1652296
- UPC # 698158448524
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.75 in |
Inside Dia. Tolerance | +0.015 in |
Outside Dia. | 2.75 in |
Outside Dia. Tolerance | +/-0.005 in |
Inside Diameter | 1.75 in |
Inside Diameter Tolerance | +0.005/-0.015 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 2.75 in |
Description
Arbor Shim,PVC,0.025 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 1.75 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 2.75 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.025 in, Thickness Tolerance +/-0.00125 in, Material PVC, Material Grade/Class Ungraded, Finish Plain, Color White, Temper Not Rated, Material Quality Standards MS LP-535, Tensile Strength 6,600 psi, Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 3/8 in Sq (3003750375-4000)
- ALLIED TITANIUM #8-32 x 1/2 in Phillips Pan Machine Screw, Plain Titanium (0001567)
- PRECISION BRAND Die Button Shim Assortment 0.170-0.750", 18 Sizes, Pk450 (26930)
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.180.1000)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/4 ID, PK10 (24257)
- PRECISION BRAND Arbor Shim, 0.0010x7/8 ID, Pk10 (25181)
- PRECISION BRAND Arbor Shim, 0.0470x1/2 ID, Pk10 (25136)
- PRECISION BRAND Arbor Shim, 0.0100x1 3/8 ID, Pk10 (25270)
- PRECISION BRAND Arbor Shim, 0.0030x1 3/8ID, Grn, Pk10 (44816)
- PRECISION BRAND Arbor Shim, 0.0120x1/2 ID, Pk10 (25131)
- PRECISION BRAND Arbor Shim, 0.0620x5/8 ID, Pk10 (25157)
- Precision Brand Arbor Shims