Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0250x1 1/4 ID, Pk10
Mfr # 44810
Zoro # G3356263
product price: $14.59
/pk 10, $1.46/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material PVC
- Grade Not Rated
- Shim Thickness 0.025 in
- Thickness Tolerance +/-0.00125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 44810
- Zoro # G3356263
- UPC # 698158448104
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.25 in |
Inside Dia. Tolerance | +0.015 in |
Outside Dia. | 1.75 in |
Outside Dia. Tolerance | +/-0.005 in |
Inside Diameter | 1.25 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 1.75 in |
Inside Diameter Tolerance | +0.005/-0.015 in |
Description
Arbor Shim,PVC,0.025 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 1.25 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 1.75 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.025 in, Thickness Tolerance +/-0.00125 in, Material PVC, Material Grade/Class Ungraded, Finish Plain, Color White, Temper Not Rated, Material Quality Standards MS LP-535, Tensile Strength 6,600 psi, Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 2-1/2 in Torx Button Machine Screw, Zinc Plated Steel, 25 PK (400320)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 36mm L., PK50 (M39080.060.0036)
- ZORO SELECT Sheet Metal Screw, 5/16"-12 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.031.0075)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-32, Hexavalent Chromium Zinc, 8 Inserts (EZ-901032-20)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0100x1ID, Pk10 (25210)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0620x1ID, Pk10 (25217)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/4 ID, PK10 (24257)
- PRECISION BRAND Arbor Shim, 0.0250x2 ID, White, Pk10 (44866)
- PRECISION BRAND Arbor Shim, 0.0100x1 3/8 ID, Pk10 (25270)
- PRECISION BRAND Arbor Shim, 0.0930x1/2 ID, Pk10 (25138)
- PRECISION BRAND Arbor Shim, 0.0030x7/8 ID, Pk10 (25184)
- Precision Brand Arbor Shims