Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0250x1 1/4 ID, Pk10
Mfr # 25254
Zoro # G0491416
product price: $12.99
/pk 10, $1.30/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.025 in
- Thickness Tolerance +/-0.0015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25254
- Zoro # G0491416
- UPC # 698158252541
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.25 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter | 1.25 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 1.75 in |
Description
Arbor Shim,Steel,0.025 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 1.25 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.025 in, Thickness Tolerance +/-0.0015 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS #10-32 x 5/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 4000 PK (672039-4000)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK (09546)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 14mm L., PK100 (M39080.080.0014)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.030.0008)
- PRECISION BRAND Arbor Shim, 0.0200x1 1/4 ID, Pk10 (25253)
- PRECISION BRAND Arbor Shim, 0.0010x1 1/4 ID, Pk10 (25241)
- PRECISION BRAND Arbor Shim, 0.1250x1 1/4 ID, Pk10 (25259)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0200x1ID, Pk10 (25213)
- PRECISION BRAND Arbor Shim, 0.0050x1 1/4 ID, Pk10 (25246)
- PRECISION BRAND Arbor Shim, 0.0200x5/8 ID, Pk10 (25153)
- PRECISION BRAND Arbor Shim, 0.0150x1 1/8 ID, Pk10 (25232)
- Precision Brand Arbor Shims