Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0200x7/8 ID, Pk10
Mfr # 25193
Zoro # G2999166
original price:
$11.43
7% off
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength (PSI) 80,000 psi
- Round Shim Type Arbor Shim
- Temper Full Hard
- Material Steel
- Grade 1008-1010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 25193
- Zoro # G2999166
- UPC # 698158251933
- Country of Origin United States
- Category Arbor Shims
Dimensions
Outside Dia. | 1.375 in |
Inside Dia. Tolerance | +0.011 in |
Inside Dia. | 0.875 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 0.875 in |
Outside Diameter | 1.375 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Shim,Steel,0.02 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.875 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.375 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.02 in, Thickness Tolerance +/-0.001 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Tile, Corkstone, 24 in. L, PK5 (Wlaco-cor306013)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL00.50XOH)
- ZORO SELECT Rod, SS, 304, 1 In Dia x 3 Ft L (2EXH7)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 2 In Leg, 6 Ft (HA.25X2-72)
- PRECISION BRAND Arbor Shim, 0.0150x7/8 ID, Pk10 (25192)
- PRECISION BRAND Arbor Shim, 0.0470x7/8 ID, Pk10 (25196)
- PRECISION BRAND Arbor Shim, 0.0930x7/8 ID, Pk10 (25198)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0310x1ID, Pk10 (25215)
- PRECISION BRAND Arbor Shim, 0.0200x1/2 ID, Pk10 (25133)
- PRECISION BRAND Arbor Shim, 0.0050x1 1/2 ID, Pk10 (25446)
- HHIP MT4 To JT5 Tang End Drill Chuck Arbor (3700-0120)
- Precision Brand Arbor Shims