Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0200x1/2 ID, Pk10
Mfr # 25133
Zoro # G0607013
product price: $5.79
/pk 10, $0.58/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.02 in
- Thickness Tolerance +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25133
- Zoro # G0607013
- UPC # 698158251339
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.5 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 0.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter | 0.5 in |
Outside Diameter | 0.75 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Description
Arbor Shim,Steel,0.02 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.5 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 0.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.02 in, Thickness Tolerance +/-0.001 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.011.0037)
- TE-CO Flat Washer, Fits Bolt Size #1 , Steel Black Oxide Finish, 10 PK (42609)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW82)
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, Aluminum, 60 PK (36265)
- PRECISION BRAND Arbor Shim, 0.1250x1/2 ID, Pk10 (25139)
- PRECISION BRAND Arbor Shim, 0.0040x1/2 ID, Pk10 (25125)
- PRECISION BRAND Arbor Shim, 0.0050x1/2 ID, Pk10 (25126)
- PRECISION BRAND Arbor Shim, 0.0010x7/8 ID, Pk10 (25181)
- PRECISION BRAND Arbor Shim, 0.0040x1 3/8ID, Tan, Pk10 (44817)
- PRECISION BRAND Arbor Shim, 0.0310x3/4 ID, Pk10 (25175)
- HHIP 7/8 X 4" Expanding Arbor (3902-4026)
- Precision Brand Arbor Shims