Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0200x1 1/8 ID, Pk10
Mfr # 44795
Zoro # G3401063
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material PVC
- Grade Not Rated
- Shim Thickness 0.02 in
- Thickness Tolerance +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 44795
- Zoro # G3401063
- UPC # 698158447954
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.125 in |
Inside Dia. Tolerance | +0.015 in |
Outside Dia. | 1.625 in |
Outside Dia. Tolerance | +/-0.005 in |
Inside Diameter Tolerance | +0.005/-0.015 in |
Inside Diameter | 1.125 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 1.625 in |
Description
Arbor Shim,PVC,0.02 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 1.125 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 1.625 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.02 in, Thickness Tolerance +/-0.001 in, Material PVC, Material Grade/Class Ungraded, Finish Plain, Color Yellow, Temper Not Rated, Material Quality Standards MS LP-535, Tensile Strength 6,600 psi, Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, #10-24, 7/32 in L, 0.277 in Insert Dia., 0.267 in Tapered End Dia., Brass (TH-124-SV-PK100)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 25 PK (U55050.037.0150)
- GLAZELOCK 1/8" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Red 100pc/bag (Econo19)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (79566)
- PRECISION BRAND Shim Assortment, 13 PC (44756)
- PRECISION BRAND Arbor Shim, 0.0020x1/2 ID, Pk10 (25123)
- PRECISION BRAND Arbor Shim, 0.0010x1 3/8 ID, Pk10 (44813)
- PRECISION BRAND Arbor Shim, 0.0120x1/2 ID, Pk10 (25131)
- PRECISION BRAND Arbor Shim, 0.0620x5/8 ID, Pk10 (25157)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0100x2ID, Pk10 (25470)
- TAPMATIC Straight shank 1/2" to 1/2"-20 Threaded Arbor (25050)
- Precision Brand Arbor Shims