Shop All Arbor Spacers
Precision Brand
Arbor Shim, 0.0150x1 3/4 ID, PK10
Mfr # 24312
Zoro # G2248985
product price: $15.89
/pk 10, $1.59/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Spacer
- Shim Material Steel
- Shim Thickness 0.015 in
- Thickness Tolerance +/-0.0010 in
- Inside Dia. 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 24312
- Zoro # G2248985
- UPC # 698158243129
- Country of Origin United States
- Category Arbor Spacers
Dimensions
Inside Dia. | 1.75 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 2.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Keyway Width | 7/16 in |
Keyway Depth | 3/16 in |
Outside Diameter | 2.75 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 1.75 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Spacer, Inside Diameter 1.75 in, Outside Diameter 2.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.015 in, Thickness Tolerance +/-0.0010 in, Keyway Width 7/16 in, Keyway Depth 3/16 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U55000.025.0200)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/8" Dia., 7" L, Carbon Steel Galvanized, 50 PK (7717HD5-PWR)
- ZORO SELECT Third Length Grooved Center Pin 10 PK (M39750.080.0050)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 3/8 in Ht, 50 PK (N01300.043.0001)
- PRECISION BRAND Arbor Shim, 0.0150x1 1/2 ID, PK10 (24452)
- PRECISION BRAND Arbor Shim, Stl, 0.0200x1 ID, PK10 (24213)
- PRECISION BRAND Arbor Shim, Stl, 0.0100x2 ID, PK10 (24470)
- PRECISION BRAND Arbor Shim, Stl, 0.0060x1 ID, PK10 (24207)
- PRECISION BRAND Arbor Shim, Stl, 0.0050x1 ID, PK10 (24206)
- PRECISION BRAND Arbor Shim, Stl, 0.0020x1 ID, PK10 (24203)
- PRECISION BRAND Arbor Shim, Stl, 0.0310x1 ID, PK10 (24215)
- Precision Brand Arbor Spacers