Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0150x1 1/8 ID, Pk10
Mfr # 25232
Zoro # G3265017
product price: $5.49
/pk 10, $0.55/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.015 in
- Thickness Tolerance +/-0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25232
- Zoro # G3265017
- UPC # 698158252329
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.125 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 1.625 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter | 1.125 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Outside Diameter | 1.625 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Arbor Shim,Steel,0.015 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 1.125 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.625 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.015 in, Thickness Tolerance +/-0.001 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X125HT-100)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.65 in Overall Width (1650SB3-339-100)
- ZORO SELECT Rod, Aluminum, 6061, 3 In Dia x 3 Ft L (2EYJ2)
- ZORO SELECT Flat Stock, Steel, 4140, 1/4 x 2 In, 6 Ft L (2HKE4)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/8 ID, Pk10 (25237)
- PRECISION BRAND Arbor Shim, 0.0050x1 1/8 ID, Pk10 (25226)
- PRECISION BRAND Arbor Shim, 0.0010x1 1/8 ID, Pk10 (25221)
- PRECISION BRAND Arbor Shim, 0.0060x1 1/4 ID, Pk10 (25247)
- PRECISION BRAND Arbor Shim, 0.0300x1/2ID, Coral, Pk10 (44727)
- PRECISION BRAND Arbor Shim, 0.0050x1 3/8 ID, Pk10 (25266)
- PRECISION BRAND Arbor Shim, 0.0100x1 3/4 ID, Pk10 (25310)
- Precision Brand Arbor Shims