Shop All Arbor Spacers
Precision Brand
Arbor Shim, 0.0150x1 1/2 ID, PK10
Mfr # 24452
Zoro # G2037637
product price: $9.25
/pk 10, $0.93/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Spacer
- Shim Material Steel
- Shim Thickness 0.015 in
- Thickness Tolerance +/-0.0010 in
- Inside Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 24452
- Zoro # G2037637
- UPC # 698158244522
- Country of Origin United States
- Category Arbor Spacers
Dimensions
Inside Dia. | 1.5 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 2.125 in |
Outside Dia. Tolerance | +/-0.002 in |
Keyway Width | 3/8 in |
Keyway Depth | 5/32 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 2.125 in |
Inside Diameter | 1.5 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Description
Arbor Spacer, Inside Diameter 1.5 in, Outside Diameter 2.125 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.015 in, Thickness Tolerance +/-0.0010 in, Keyway Width 3/8 in, Keyway Depth 5/32 in, Round Shim Type Arbor Spacer, Material Steel, Finish Plain, Temper Full Hard, Material Grade/Class Ungraded, Rockwell Hardness B90, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Hex Nut, M6-1.00, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 4.70 mm Ht (FB3HEXNM6P100)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Anodized PEEK, 12 mm Length, 10 PK (PKM407-12SHC-01)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 25 PK (M51050.080.0100)
- SIMPLY STANDOFFS Complete 3/4"D x 3/4"L SIMPLY Standoff Kit - Matte Gold (OEMK-075MG)
- PRECISION BRAND Arbor Shim, Stl, 0.0310x2 ID, PK10 (24475)
- PRECISION BRAND Arbor Shim, Stl, 0.0200x1 ID, PK10 (24213)
- PRECISION BRAND Arbor Shim, 0.0620x1 3/8 ID, PK10 (24277)
- PRECISION BRAND Arbor Shim, 0.1250x1 3/8 ID, PK10 (24279)
- PRECISION BRAND Arbor Shim, 0.0020x1 3/4 ID, PK10 (24303)
- PRECISION BRAND Arbor Shim, Stl, 0.0100x2 ID, PK10 (24470)
- PRECISION BRAND Arbor Shim, Stl, 0.0040x1 ID, PK10 (24205)
- Precision Brand Arbor Spacers