Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0100x3/8ID, Brown, Pk10
Mfr # 44708
Zoro # G2413031
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material PVC
- Grade Not Rated
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 44708
- Zoro # G2413031
- UPC # 698158447084
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.375 in |
Inside Dia. Tolerance | +0.015 in |
Outside Dia. | 0.625 in |
Outside Dia. Tolerance | +/-0.005 in |
Inside Diameter | 0.375 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter Tolerance | +0.005/-0.015 in |
Outside Diameter | 0.625 in |
Description
Arbor Shim,PVC,0.01 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 0.375 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 0.625 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.01 in, Thickness Tolerance +/-0.0005 in, Material PVC, Material Grade/Class Ungraded, Finish Plain, Color Brown, Temper Not Rated, Material Quality Standards MS LP-535, Tensile Strength 6,600 psi, Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1/2", 3 ft. L. (6ALT0)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 5/8 In (B932S000005-13)
- M-D M-D Aluminum Sheet, Lincane, 57182, 36"L x 36"W x 1/5" Thick, Silver (57182)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 42 in W, 10 15/16 in D, Checker Plate (22188S125-TRD3)
- PRECISION BRAND Arbor Shim, 0.0310x3/4 ID, Pk10 (25175)
- PRECISION BRAND Arbor Shim, 0.0050x3/8 ID, Pk10 (25106)
- PRECISION BRAND Arbor Shim, 0.1250x1 1/2 ID, Pk10 (25459)
- PRECISION BRAND Arbor Shim, 0.0050x7/8 ID, Pk10 (25186)
- PRECISION BRAND Arbor Shim, 0.1250x1/2 ID, Pk10 (25139)
- PRECISION BRAND Arbor Shim, 0.0100x1 1/4 ID, Pk10 (25250)
- PRECISION BRAND Arbor Shim, 0.0200x5/8 ID, Pk10 (25153)
- Precision Brand Arbor Shims