Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0100x1/2 ID, Pk10
Mfr # 25130
Zoro # G0749095
product price: $6.15
/pk 10, $0.62/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.00075 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25130
- Zoro # G0749095
- UPC # 698158251308
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 0.5 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 0.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter | 0.5 in |
Outside Diameter | 0.75 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Description
Arbor Shim,Steel,0.01 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.5 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 0.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.01 in, Thickness Tolerance +/-0.00075 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Silicone Rubber Strip No Adhesive, 50A, 1/4"T x 1"W x 10 Ft L (BULK-RS-S50FDA-90)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (Treadtex 304#4-22Gx48x96)
- ZORO SELECT White Polystyrene Plastic Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-PS-PLY-38)
- TUFTEX PolyCarb Series Greca Roof Panel, 10 ft L, 26 in W, Corrugated Profile, 0032 in Thick Material (1419B)
- PRECISION BRAND Arbor Shim, 0.0030x1/2 ID, Pk10 (25124)
- PRECISION BRAND Arbor Shim, 0.0040x1/2 ID, Pk10 (25125)
- PRECISION BRAND Arbor Shim, 0.0620x1/2 ID, Pk10 (25137)
- PRECISION BRAND Arbor Shim, 0.0060x1 1/2 ID, Pk10 (25447)
- PRECISION BRAND Arbor Shim, 0.0060x5/8 ID, Pk10 (25147)
- PRECISION BRAND Arbor Shim, 0.1250x1 1/4 ID, Pk10 (25259)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/4 ID, PK10 (24257)
- Precision Brand Arbor Shims