Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0100x1 3/4ID, Brn, Pk10
Mfr # 44848
Zoro # G3185786
product price: $11.99
/pk 10, $1.20/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material PVC
- Grade Not Rated
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 44848
- Zoro # G3185786
- UPC # 698158448487
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.75 in |
Inside Dia. Tolerance | +0.015 in |
Outside Dia. | 2.75 in |
Outside Dia. Tolerance | +/-0.005 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter | 1.75 in |
Inside Diameter Tolerance | +0.005/-0.015 in |
Outside Diameter | 2.75 in |
Description
Arbor Shim,PVC,0.01 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 1.75 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 2.75 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.01 in, Thickness Tolerance +/-0.0005 in, Material PVC, Material Grade/Class Ungraded, Finish Plain, Color Brown, Temper Not Rated, Material Quality Standards MS LP-535, Tensile Strength 6,600 psi, Properties Corrosion Resistant, Maximum Operating Temperature 155 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS M3-0.50 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (667901-1000)
- ZORO SELECT External Retaining Ring, Steel Plain Finish (U36000.387.0001)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 50 PK (50692)
- HILLMAN 385624 4 x 1 in. Brass Wood Screws (5320239)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0050x2ID, Pk10 (25466)
- PRECISION BRAND Arbor Shim, 0.0470x3/4 ID, Pk10 (25176)
- PRECISION BRAND Arbor Shim, 0.0200x1 1/8 ID, Pk10 (44795)
- PRECISION BRAND Arbor Shim Assortment, 19 pcs, Steel (25280)
- PRECISION BRAND Arbor Shim, 0.0200x1 3/8 ID, Pk10 (25273)
- PRECISION BRAND Arbor Shim, 0.0020x3/8 ID, Pk10 (25103)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0470x2ID, Pk10 (25476)
- Precision Brand Arbor Shims