Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0100x1 3/4 ID, Pk10
Mfr # 25310
Zoro # G2202207
product price: $11.85
/pk 10, $1.19/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.00075 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25310
- Zoro # G2202207
- UPC # 698158253104
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.75 in |
Inside Dia. Tolerance | +0.011 in |
Outside Dia. | 2.75 in |
Outside Dia. Tolerance | +/-0.002 in |
Inside Diameter | 1.75 in |
Outside Diameter | 2.75 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Description
Arbor Shim,Steel,0.01 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 1.75 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 2.75 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.01 in, Thickness Tolerance +/-0.00075 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 2 1/2 In, 6 Ft (2HHF9)
- ZORO SELECT Centerless Round, 4140, 1 In Dia x 3 Ft L (3ANH5)
- REMINGTON INDUSTRIES 5/8" X 4" Aluminum Flat Bar, 6061, 1" Length, T6511 Mill Stock, Extruded, 0.625 inch Dia (0.625X4.0FLT6061T6511-1)
- MIDWEST FASTENER 5/16" x 3/4" x 1/16" Neoprene Rubber Washers 50PK (64324)
- PRECISION BRAND Arbor Shim, 0.0020x1 3/4 ID, Pk10 (25303)
- PRECISION BRAND Arbor Shim, 0.0200x1 3/4 ID, Pk10 (25313)
- PRECISION BRAND Arbor Shim, 0.1250x1 3/4 ID, Pk10 (25319)
- PRECISION BRAND Arbor Shim, 0.0310x3/8 ID, Pk10 (25115)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/2 ID, Pk10 (25457)
- PRECISION BRAND Arbor Shim, 0.0310x1 3/8 ID, Pk10 (25275)
- HHIP 8 Piece 1/4 To 1-1/4" Expanding Arbor Set (3902-4006)
- Precision Brand Arbor Shims