Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0100x1 1/2ID, Brn, Pk10
Mfr # 44834
Zoro # G2771867
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Round Shim Type Arbor Shim
- Shim Material PVC
- Grade Not Rated
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 44834
- Zoro # G2771867
- UPC # 698158448340
- Country of Origin United States
- Category Arbor Shims
Dimensions
Inside Dia. | 1.5 in |
Inside Dia. Tolerance | +0.015 in |
Outside Dia. | 2.125 in |
Outside Dia. Tolerance | +/-0.005 in |
Inside Diameter Tolerance | +0.005/-0.015 in |
Outside Diameter Tolerance | +/-0.005 in |
Inside Diameter | 1.5 in |
Outside Diameter | 2.125 in |
Description
Arbor Shim,PVC,0.01 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 1.5 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 2.125 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.01 in, Thickness Tolerance +/-0.0005 in, Material PVC, Material Grade/Class Ungraded, Finish Plain, Color Brown, Temper Not Rated, Material Quality Standards MS LP-535, Tensile Strength 6,600 psi, Properties Corrosion Resistant, Maximum Operating Temperature 155 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Steel 1085, 20, 0.045 In (21045)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 3/4 in Thick, Black (1001347)
- ZORO SELECT Oil Hard Drill Rod, O1, 3/16, 0.1875 In (O1D3166)
- ZORO SELECT Flat, Al, 6061, 1 x 1 1/4 In, 1 Ft (61F1X1.25-12)
- PRECISION BRAND Arbor Shim, 0.0250x1 1/2 ID, Pk10 (44838)
- PRECISION BRAND Arbor Shim, 0.0200x1 1/4 ID, Pk10 (25253)
- PRECISION BRAND Arbor Shim, 0.0250x1 3/4 ID, Pk10 (44852)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/8 ID, Pk10 (25237)
- PRECISION BRAND Arbor Shim, 0.0010x1 3/8 ID, Pk10 (44813)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0150x1ID, Pk10 (25212)
- PRECISION BRAND Arbor Shim Assortment, 19 pcs, Steel (25280)
- Precision Brand Arbor Shims