Shop All Arbor Shims
Precision Brand
Arbor Shim, 0.0080x5/8 ID, Pk10
Mfr # 25149
Zoro # G2372045
product price: $6.15
/pk 10, $0.62/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness (In.) 0.0080"
- Outside Dia. Tolerance +/-0.002 in
- Tensile Strength (PSI) 80,000 psi
- Shim Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 25149
- Zoro # G2372045
- UPC # 698158251490
- Country of Origin United States
- Category Arbor Shims
Dimensions
Outside Dia. Tolerance | +/-0.002 in |
Outside Dia. | 1.0 in |
Inside Dia. Tolerance | +0.011 in |
Inside Dia. | 0.625 in |
Outside Diameter Tolerance | +/-0.002 in |
Inside Diameter Tolerance | +0.011/-0.000 in |
Inside Diameter | 0.625 in |
Outside Diameter | 1 in |
Description
Arbor Shim,Steel,0.008 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.625 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.008 in, Thickness Tolerance +/-0.00075 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0100 In, Width: 6" (16710)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., 2-3/4 in. L, 150 PK (28585)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51410.087.0003)
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x3, PK5 (MPB758)
- PRECISION BRAND Arbor Shim, 0.0930x5/8 ID, Pk10 (25158)
- PRECISION BRAND Arbor Shim, 0.0470x5/8 ID, Pk10 (25156)
- PRECISION BRAND Arbor Shim, 0.0050x5/8 ID, Pk10 (25146)
- PRECISION BRAND Arbor Shim, 0.0620x1 1/2 ID, Pk10 (25457)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0470x1ID, Pk10 (25216)
- PRECISION BRAND Arbor Shim, 0.0470x3/4 ID, Pk10 (25176)
- HHIP 3/4" To JT4 Drill Chuck Arbor (3700-0180)
- Precision Brand Arbor Shims